THIS WEEK ONLY: Shop Our Limited-Edition Products.

SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF

315.10 - UNSPSC 31161712
0394210125961 100
SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF
SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF

Delivery

0
Units/package: 100
SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF — 315.10
  • SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF — 315.10
  • SRTD FLNG HEX NUT DIN6923 10.9 YLZN M12-1.25 — 315.12
  • SRTD FLNG HEX NUT DIN6923 -10.9 YLZN M8-1.25 MC — 315.8

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

600 pieces in stock at Vaughan, ON as of 4:19 AM. Directions. Call: (289) 474-5447

400 pieces in stock at Mississauga, ON as of 4:19 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Diameter M10
Pitch 1.25 mm
Material Steel
Finish Yellow Zinc
Class 8
Width Across Flats 15 mm
Overall Height 10 mm
Width Across Corners 16.64 mm
Flange Diameter 21.8 mm
Standards Met Similar to DIN 6923
EAN 4061975947536

Applications

High Vibration
Transportation
Mining
Heavy Equipment
Agriculture
Bushings
Bearings
Off Road
Alternative Energy
315.10.BK SRTD FLNG HEX NUT 10.9 YLZN M10-1.25 MF BULK qty 1
965.502 KIT BODY BOLT & FASTENER W. DRWR 215PCS qty 10
965.972 ASST. NEW ACCOUNT STARTUP HARDWARE 3805 PCS qty 100

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

2021-05-21
Very good quality, do not need extra washer to lock in place Does not drop inside deep socket Recommended to anybody working on cars, specially Asian products
2021-05-07
Good quality
2020-06-15
elles sont bonnes